Shop All Splicing Connectors
Te Connectivity
SPLICE 5000-12000 0.63MM TPBR
Mfr # 140792-2
Zoro # G200974917
product price: $0.18
/ea
Sold in multiples of 210000 for $37,800.00
$37,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Wire Size 13.5 to 9 AWG
- Serrated No
- Contact Plating Material Tin
- Splice Capacity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140792-2
- Zoro # G200974917
- Country of Origin Italy
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Wire Size | 13.5 to 9 AWG |
Details
Serrated | No |
Contact Plating Material | Tin |
Splice Capacity | 3 |
Splice Type | Pigtail Splice |
Heavy Duty | No |
Barrel Type | Open Barrel |
Product Type | Splice |
Plating Material | Tin |
Insulated | No |
Sealable | No |
Terminal & Splice Style | Splice |
Wire/Cable Type | Regular Wire |
Strip Orientation | End Feed |
Operating Voltage | 250 V |
Material Thickness | .025 in |
Splice Material | Brass |
Wire Insulation Support | Without |
Number of Serrations | 0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Digital Astronomic Landscape Timer (DT200LT)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V14)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- Te Connectivity Wire Connectors & Disconnects