Shop All Splicing Connectors
Te Connectivity
SPLICE 500-2200 .030 BR
Mfr # 485016-1
Zoro # G800975444
Sold in multiples of 25000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .1 in
- Wire Size 500 to 2200 CMA
- Material Thickness .03 in
- Wire/Cable Type Stranded, Solid
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 485016-1
- Zoro # G800975444
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .1 in |
Wire Size | 500 to 2200 CMA |
Details
Material Thickness | .03 in |
Wire/Cable Type | Stranded, Solid |
Insulated | No |
Barrel Type | Open Barrel |
Barrel Style | Standard |
Wire Insulation Support | Without |
Sealable | No |
Heavy Duty | No |
Terminal & Splice Style | Splice |
Product Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack (4.8*280N-UV)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- DARE Splicing Sleeves (DP4-5/10)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- Te Connectivity Wire Connectors & Disconnects