Shop All Splicing Connectors
Te Connectivity
SPLICE 4000-9000 .020 BR
Mfr # 485043-1
Zoro # G200975518
product price: $0.06
/ea
Sold in multiples of 2500 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .25 in
- Wire Size 4000 to 9000 CMA
- Sealable No
- Product Type Splice
- Wire/Cable Type Stranded, Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 485043-1
- Zoro # G200975518
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .25 in |
Wire Size | 4000 to 9000 CMA |
Details
Sealable | No |
Product Type | Splice |
Wire/Cable Type | Stranded, Solid |
Insulated | No |
Barrel Type | Open Barrel |
Material Thickness | .02 in |
Barrel Style | Standard |
Heavy Duty | No |
Wire Insulation Support | Without |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN485010500)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- Te Connectivity Splicing Connectors