Shop All Splicing Connectors
Te Connectivity
SPLICE 3300 TO 9000 CMA TPBR
Mfr # 40552
Zoro # G900975313
Sold in multiples of 90000 for $6,300.00
$6,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type Regular Wire
- Contact Plating Thickness (µin) 40
- Splice Type Thru Splice
- Material Thickness .51 mm [ .02 in ]
- Serrated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 40552
- Zoro # G900975313
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (CMA) (CMA) | 3300 to 9000 |
Details
Wire/Cable Type | Regular Wire |
Contact Plating Thickness (µin) | 40 |
Splice Type | Thru Splice |
Material Thickness | .51 mm [ .02 in ] |
Serrated | Yes |
Sealed | No |
Number of Serrations | 3 |
Insulated Wire Support | No |
Strip Orientation | End Feed |
Contact Plating Material | Tin |
Product Type | Splice |
Barrel Type | Open Barrel |
Plating Material | Tin |
Splice Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO15AAL)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- AMERICAN GRANBY SK Compression Splice Kit, 14 to 10 AWG Wire (SK2)
- Te Connectivity Splicing Connectors