Shop All Splicing Connectors
Te Connectivity
SPLICE 3300 TO 9000 CMA BR
Mfr # 40509
Zoro # G600975330
product price: $0.07
/ea
Sold in multiples of 30000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Open Barrel
- Insulated Wire Support No
- Serrated Yes
- Strip Orientation End Feed
- Wire/Cable Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 40509
- Zoro # G600975330
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (CMA) (CMA) | 3300 to 9000 |
Details
Barrel Type | Open Barrel |
Insulated Wire Support | No |
Serrated | Yes |
Strip Orientation | End Feed |
Wire/Cable Type | Regular Wire |
Number of Serrations | 3 |
Plating Material | Unplated |
Splice Material | Brass |
Splice Type | Thru Splice |
Material Thickness | .51 mm [ .02 in ] |
Product Type | Splice |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- Te Connectivity Wire Connectors & Disconnects