Shop All Splicing Connectors
Te Connectivity
SPLICE 3232-8282 .0198 NPST
Mfr # 42627-4
Zoro # G000975671
Sold in multiples of 25000 for $2,750.00
$2,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .37 in
- Sealable No
- Strip Orientation End Feed
- Support Style Open Barrel
- Wire Insulation Diameter (Max) .16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42627-4
- Zoro # G000975671
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .37 in |
Wire Insulation Diameter (Max) | .16 in |
Details
Sealable | No |
Strip Orientation | End Feed |
Support Style | Open Barrel |
Barrel Type | Open Barrel |
Material Thickness | .02 in |
Plating Material | Nickel |
Serrated | No |
Splice Capacity | 3 |
Heavy Duty | No |
Splice Material | Steel |
Operating Voltage | 250 V |
Contact Plating Material | Nickel |
Number of Serrations | 0 |
Terminal & Splice Style | Splice |
Product Type | Splice |
Insulated | No |
Splice Type | Pigtail Splice |
Wire/Cable Type | Regular Wire |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3-L)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Te Connectivity Wire Connectors & Disconnects