Shop All Splicing Connectors
Te Connectivity
SPLICE 25/26 .012 BR
Mfr # 62382-1
Zoro # G900975870
Sold in multiples of 54000 for $2,160.00
$2,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .315 in
- Heavy Duty No
- Wire Insulation Diameter (Max) .042 in
- Sealable No
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62382-1
- Zoro # G900975870
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .315 in |
Wire Insulation Diameter (Max) | .042 in |
Details
Heavy Duty | No |
Sealable | No |
Product Type | Splice |
Material Thickness | .01 in |
Barrel Type | Open Barrel |
Support Style | Insulation Support |
Wire Insulation Support | With |
Terminal & Splice Style | Splice |
Insulated | Yes |
Wire/Cable Type | Solid, Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- Te Connectivity Splicing Connectors