Shop All Splicing Connectors
Te Connectivity
SPLICE 2500-4700 CMA NPSTL
Mfr # 41397
Zoro # G400975486
product price: $0.05
/ea
Sold in multiples of 90000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thickness .51 mm [ .02 in ]
- Contact Plating Thickness (µin) 100
- Plating Material Nickel
- Splice Type Thru Splice
- Contact Plating Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 41397
- Zoro # G400975486
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (CMA) (CMA) | 2500 to 4700 |
Details
Material Thickness | .51 mm [ .02 in ] |
Contact Plating Thickness (µin) | 100 |
Plating Material | Nickel |
Splice Type | Thru Splice |
Contact Plating Material | Nickel |
Strip Orientation | End Feed |
Product Type | Splice |
Sealed | No |
Barrel Type | Open Barrel |
Serrated | No |
Splice Material | Steel |
Insulated Wire Support | No |
Wire/Cable Type | Regular Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- POLARIS Polaris Ins Splice 350 (ISR-350)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- Te Connectivity Wire Connectors & Disconnects