Shop All Splicing Connectors
Te Connectivity
SPLICE 2500-4700 .020 TPST
Mfr # 60932-2
Zoro # G500975560
product price: $0.04
/ea
Sold in multiples of 50000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .219 in
- Wire Size 2500 to 4700 CMA
- Plating Material Tin
- Sealable No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60932-2
- Zoro # G500975560
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .219 in |
Wire Size | 2500 to 4700 CMA |
Details
Plating Material | Tin |
Sealable | No |
Insulated | No |
Product Type | Splice |
Barrel Type | Open Barrel |
Material Thickness | .02 in |
Barrel Style | Standard |
Terminal & Splice Style | Splice |
Wire/Cable Type | Stranded, Solid |
Wire Insulation Support | Without |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Te Connectivity Wire Connectors & Disconnects