Shop All Splicing Connectors
Te Connectivity
SPLICE 2200-2900 .012 TPST
Mfr # 60933-2
Zoro # G300975586
product price: $0.05
/ea
Sold in multiples of 100000 for $5,000.00
$5,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .157 in
- Wire Size 2200 to 2900 CMA
- Insulated No
- Barrel Type Open Barrel
- Material Thickness .012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60933-2
- Zoro # G300975586
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .157 in |
Wire Size | 2200 to 2900 CMA |
Details
Insulated | No |
Barrel Type | Open Barrel |
Material Thickness | .012 in |
Product Type | Splice |
Barrel Style | Standard |
Plating Material | Tin |
Heavy Duty | No |
Sealable | No |
Wire Insulation Support | Without |
Terminal & Splice Style | Splice |
Wire/Cable Type | Stranded, Solid |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- POLARIS Polaris Ins Splice 350 (ISR-350)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- Te Connectivity Wire Connectors & Disconnects