Shop All Splicing Connectors
Te Connectivity
SPLICE 22-16 AWG .02 TPBR
Mfr # 140723-2
Zoro # G300975036
product price: $0.09
/ea
Sold in multiples of 20000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .334 in
- Wire Size 21 to 15.5 AWG
- Plating Material Tin
- Wire/Cable Type Solid, Stranded
- Barrel Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140723-2
- Zoro # G300975036
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Overall Length | .334 in |
Wire Size | 21 to 15.5 AWG |
Details
Plating Material | Tin |
Wire/Cable Type | Solid, Stranded |
Barrel Style | Standard |
Wire Insulation Support | Without |
Sealable | No |
Product Type | Splice |
Material Thickness | .02 in |
Heavy Duty | No |
Barrel Type | Open Barrel |
Insulated | No |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- Te Connectivity Splicing Connectors