Shop All Splicing Connectors
Te Connectivity
SPLICE 1200-2600 .020 BR
Mfr # 61769-1
Zoro # G500976024
product price: $0.07
/ea
Sold in multiples of 25000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .12 in
- Wire Size 1200 to 2600 CMA
- Terminal & Splice Style Splice
- Insulated No
- Barrel Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61769-1
- Zoro # G500976024
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .12 in |
Wire Size | 1200 to 2600 CMA |
Details
Terminal & Splice Style | Splice |
Insulated | No |
Barrel Style | Standard |
Barrel Type | Open Barrel |
Material Thickness | .02 in |
Wire Insulation Support | Without |
Wire/Cable Type | Stranded, Solid |
Sealable | No |
Heavy Duty | No |
Product Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- Te Connectivity Splicing Connectors