Shop All Splicing Connectors
Te Connectivity
SPLC.SOLIS BUTT22-16C 22-18M
Mfr # 8-330367-1
Zoro # G301034787
product price: $0.81
/ea
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.681 mm [ .578 in ]
- Outside Diameter 3.58 mm [ .141 in ]
- Insulated Wire Support No
- Heavy Duty No
- Wire Size (CMA) (CMA) 509 to 3260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-330367-1
- Zoro # G301034787
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 14.681 mm [ .578 in ] |
Outside Diameter | 3.58 mm [ .141 in ] |
Wire Size (CMA) (CMA) | 509 to 3260 |
Wire Size (mm²) (mm²) | .3 to 1.42 |
Wire Size (AWG) (AWG) | 22 to 16 |
Inside Diameter (Recovered) | 1.549 mm [ .061 in ] |
Barrel Inside Diameter | 1.55 mm [ .061 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- GARDNER BENDER Tap Splice, 16 to 14 AWG Wire, Blue (10-100)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- Te Connectivity Wire Connectors & Disconnects