Shop All Splicing Connectors
Te Connectivity
SPLC AMVAR 7000-13000 TPBR
Mfr # 41904
Zoro # G101034048
product price: $0.16
/ea
Sold in multiples of 15000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Product Type Splice
- Splice Material Brass
- Insulated No
- Material Thickness .025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 41904
- Zoro # G101034048
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .18 in |
Details
Product Type | Splice |
Splice Material | Brass |
Insulated | No |
Material Thickness | .025 in |
Operating Temperature Range | 150°C |
Terminal & Splice Style | Splice |
Serrated | Yes |
Wire Insulation Support | Without |
Splice Capacity | 3 |
Number of Serrations | 5 |
Strip Orientation | End Feed |
Heavy Duty | No |
Splice Type | Thru Splice |
Sealable | No |
Barrel Type | Open Barrel |
Plating Material | Tin |
Contact Plating Material | Tin |
Wire/Cable Type | Magnet Wire |
Operating Voltage | 250 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- LEVITON GFI Receptacle (GFWR2-W)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- Te Connectivity Splicing Connectors