Shop All Splicing Connectors
Te Connectivity
SPLC AMVAR 600-3000 020TPBR
Mfr # 62200-2
Zoro # G701034493
product price: $0.06
/ea
Sold in multiples of 20000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Contact Plating Material Tin
- Splice Material Brass
- Strip Orientation End Feed
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62200-2
- Zoro # G701034493
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .11 in |
Details
Contact Plating Material | Tin |
Splice Material | Brass |
Strip Orientation | End Feed |
Plating Material | Tin |
Operating Voltage | 250 V |
Splice Type | Pigtail Splice |
Product Type | Splice |
Insulated | No |
Sealable | No |
Splice Capacity | 3 |
Serrated | Yes |
Terminal & Splice Style | Splice |
Heavy Duty | No |
Wire Insulation Support | Without |
Wire/Cable Type | Magnet Wire |
Barrel Type | Open Barrel |
Material Thickness | .02 in |
Number of Serrations | 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- GARDNER BENDER Splice Tap 12-10Awg Yel (20-1210)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- Te Connectivity Splicing Connectors