Shop All Splicing Connectors
Te Connectivity
SPLC AMVAR 600-3000 020BR
Mfr # 42076
Zoro # G201034559
product price: $0.07
/ea
Sold in multiples of 60000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Operating Voltage 250 V
- Splice Capacity 3
- Insulated No
- Wire/Cable Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42076
- Zoro # G201034559
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .11 in |
Details
Operating Voltage | 250 V |
Splice Capacity | 3 |
Insulated | No |
Wire/Cable Type | Magnet Wire |
Splice Material | Brass |
Operating Temperature Range | 150°C |
Product Type | Splice |
Strip Orientation | End Feed |
Contact Plating Material | Unplated |
Serrated | Yes |
Plating Material | Unplated |
Heavy Duty | No |
Wire Insulation Support | Without |
Sealable | No |
Splice Type | Thru Splice |
Material Thickness | .02 in |
Number of Serrations | 5 |
Barrel Type | Open Barrel |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V (170)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- Te Connectivity Splicing Connectors