Shop All Splicing Connectors
Te Connectivity
SPLC AMVAR 1500-5000 020TPBR
Mfr # 62040-1
Zoro # G101034673
product price: $0.05
/ea
Sold in multiples of 30000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Sealable No
- Terminal & Splice Style Splice
- Contact Plating Material Tin
- Number of Serrations 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62040-1
- Zoro # G101034673
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .11 in |
Details
Sealable | No |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Number of Serrations | 7 |
Heavy Duty | No |
Operating Voltage | 250 V |
Splice Material | Brass |
Wire Insulation Support | Without |
Barrel Type | Open Barrel |
Product Type | Splice |
Plating Material | Tin |
Splice Type | Pigtail Splice |
Splice Capacity | 3 |
Insulated | No |
Strip Orientation | End Feed |
Material Thickness | .02 in |
Serrated | Yes |
Wire/Cable Type | Magnet Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- Te Connectivity Wire Connectors & Disconnects