Shop All Splicing Connectors
Te Connectivity
SPLC AMVAR 1500-5000 .020BR
Mfr # 62040-2
Zoro # G301034664
product price: $0.03
/ea
Sold in multiples of 30000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Wire Insulation Support Without
- Splice Capacity 3
- Contact Plating Material Unplated
- Heavy Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62040-2
- Zoro # G301034664
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .11 in |
Details
Wire Insulation Support | Without |
Splice Capacity | 3 |
Contact Plating Material | Unplated |
Heavy Duty | No |
Number of Serrations | 7 |
Material Thickness | .02 in |
Product Type | Splice |
Insulated | No |
Operating Voltage | 250 V |
Strip Orientation | End Feed |
Sealable | No |
Splice Type | Pigtail Splice |
Terminal & Splice Style | Splice |
Plating Material | Unplated |
Barrel Type | Open Barrel |
Splice Material | Brass |
Wire/Cable Type | Magnet Wire |
Serrated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Replacement for 3M 94788 (94788 3M)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- Te Connectivity Wire Connectors & Disconnects