Shop All Splicing Connectors
Te Connectivity
SPL AMVAR 1500-5000 020TPBR
Mfr # 41899
Zoro # G301034138
product price: $0.06
/ea
Sold in multiples of 30000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Splice Capacity 3
- Insulated No
- Contact Plating Material Tin
- Sealable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 41899
- Zoro # G301034138
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .11 in |
Details
Splice Capacity | 3 |
Insulated | No |
Contact Plating Material | Tin |
Sealable | No |
Plating Material | Tin |
Operating Voltage | 250 V |
Barrel Type | Open Barrel |
Splice Material | Brass |
Product Type | Splice |
Material Thickness | .02 in |
Serrated | Yes |
Heavy Duty | No |
Wire Insulation Support | Without |
Terminal & Splice Style | Splice |
Wire/Cable Type | Magnet Wire |
Number of Serrations | 5 |
Operating Temperature Range | 150°C |
Strip Orientation | End Feed |
Splice Type | Thru Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SLC035)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop push pull 1 NC, unmarked (XALK198)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- Te Connectivity Splicing Connectors