Shop All Cable Sleeves
Te Connectivity
SPIRAP 1/8 NYLON NAT 50 FT
Mfr # 500013-1
Zoro # G601034531
product price: $5.75
/ea
Sold in multiples of 300 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Color Natural
- Type Cable Wrap
- Outside Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 500013-1
- Zoro # G601034531
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Outside Dia. | 0.125 in |
Details
Material of Construction | Nylon |
Color | Natural |
Type | Cable Wrap |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Red (BS-XO-300-25BP-RD)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- Te Connectivity Cable Sleeves