Shop All Wire Terminals
Te Connectivity
SPECIAL TAB TAB TNSL WIRE NTPBR
Mfr # 61684-5
Zoro # G300941697
Sold in multiples of 65000 for $9,750.00
$9,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Wire Type Stranded, Tinsel Wire
- Features Wire Insulation Support
- Seam Open
- Overall Length 0.485 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61684-5
- Zoro # G300941697
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.485 in |
Details
Insulation Type | Non-Insulated |
Wire Type | Stranded, Tinsel Wire |
Features | Wire Insulation Support |
Seam | Open |
Terminal Type | Tab |
Connection Type | F-Crimp |
Connection Material | Brass |
Contact Plating Material | Tin |
Insulation Dia | 0.03 to 0.035 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- Te Connectivity Wire Connectors & Disconnects