Shop All Wire Terminals
Te Connectivity
Special Leaf Contact, Loose Piece, 300 Series Mag-Mate
Mfr # 1742483-1
Zoro # G605899907
product price: $0.19
/ea
Sold in multiples of 450 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 23.5 to 22 AWG
- Overall Length 0.811 in
- Connection Type IDC Standard
- Terminal Type Poke-In
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742483-1
- Zoro # G605899907
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.811 in |
Details
Wire Range | Magnet Wire: 23.5 to 22 AWG |
Connection Type | IDC Standard |
Terminal Type | Poke-In |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Terminal Orientation | Twisted |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- Te Connectivity Wire Terminals