Shop All Wire Terminals
Te Connectivity
SPECIAL LEAF CONTACT 300 SERIE
Mfr # 1217690-1
Zoro # G300978938
product price: $0.16
/ea
Sold in multiples of 12000 for $1,920.00
$1,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 25.5 to 24 AWG
- Wire Type Magnet Wire
- Connection Type IDC Standard
- Overall Length 0.3 in
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217690-1
- Zoro # G300978938
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | Magnet Wire: 25.5 to 24 AWG |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Max. Temp. | 302 Degrees F |
Terminal Type | Poke-In |
Contact Plating Material | Tin |
Terminal Orientation | Twisted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- GARDNER BENDER Wire Connector Kit (TK-500)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- Te Connectivity Wire Terminals