Shop All Wire Terminals
Te Connectivity
SPECIAL .187 (4.75 MM) TAB SST/CU
Mfr # 63953-1
Zoro # G300941468
product price: $0.14
/ea
Sold in multiples of 160000 for $22,400.00
$22,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Standards UL Rating
- Seam Open
- Connection Material Stainless Steel
- Overall Length 0.935 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63953-1
- Zoro # G300941468
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.935 in |
Details
Insulation Type | Non-Insulated |
Standards | UL Rating |
Seam | Open |
Connection Material | Stainless Steel |
Item | Quick Connect Tab |
Application | Wire & Cable |
Terminal Type | Flag |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- Te Connectivity Wire Terminals