Shop All Splicing Connectors
Te Connectivity
SPARE WIRE CAP YEL .150-.210 INS. MOIS
Mfr # 324696
Zoro # G001034612
Sold in multiples of 100 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length .515 in
- Insulated Yes
- Insulation Material Nylon
- Outside Diameter .294 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324696
- Zoro # G001034612
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .515 in |
Outside Diameter | .294 in |
Details
Color | Yellow |
Insulated | Yes |
Insulation Material | Nylon |
Splice Material | Copper |
Operating Temperature Range | 221°F |
Plating Material | Tin |
Accessory Type | Wire Cap |
Product Type | Splice Accessory |
Support Style | Insulation Support |
Terminal & Splice Style | Splice |
Serrated | No |
Wire/Cable Type | Unstripped Wire |
Sealable | No |
Insulation Sleeve Material | Nylon |
Military Category | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- Te Connectivity Wire Connectors & Disconnects