Shop All Splicing Connectors
Te Connectivity
SPARE WIRE CAP RED .080-.115 INS. MOIS.
Mfr # 324694
Zoro # G901034729
Sold in multiples of 95 for $73.15
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length .515 in
- Insulation Material Nylon
- Insulated Yes
- Outside Diameter .188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324694
- Zoro # G901034729
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .515 in |
Outside Diameter | .188 in |
Details
Color | Red |
Insulation Material | Nylon |
Insulated | Yes |
Product Type | Splice Accessory |
Sealable | No |
Serrated | No |
Support Style | Insulation Support |
Splice Material | Copper |
Operating Temperature Range | 221°F |
Wire/Cable Type | Unstripped Wire |
Plating Material | Tin |
Insulation Sleeve Material | Nylon |
Accessory Type | Wire Cap |
Military Category | No |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- AMERICAN GRANBY American Granby SK3 Compression Splice Kit 3 -Wire (SK3)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- Te Connectivity Splicing Connectors