Shop All Wire Terminals
Te Connectivity
Spare Wire Cap Nat .048-.075 Ins. Mois
Mfr # 324693
Zoro # G105900127
product price: $0.81
/ea
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Max. Temp. 221 Degrees F
- Connection Material Copper
- Overall Length 0.515 in
- Terminal Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324693
- Zoro # G105900127
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.515 in |
Details
Insulation Type | Nylon |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Terminal Type | Splice |
Item | Wire Cap |
Wire Type | Unstripped Wire |
Features | Moisture Resistant |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- Te Connectivity Wire Connectors & Disconnects