Shop All Splicing Connectors
Te Connectivity
SPARE WIRE CAP NAT .048-.075 INS.
Mfr # 324484
Zoro # G901033944
product price: $0.69
/ea
Sold in multiples of 200 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .515 in
- Plating Material Tin
- Wire Insulation Support With
- Product Type Splice Accessory
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324484
- Zoro # G901033944
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .515 in |
Details
Plating Material | Tin |
Wire Insulation Support | With |
Product Type | Splice Accessory |
Terminal & Splice Style | Splice |
Insulated | Yes |
Sealable | No |
Operating Temperature Range | 105°C |
Splice Material | Copper |
Serrated | No |
Wire/Cable Type | Unstripped Wire |
Accessory Type | Wire Cap |
Insulation Material | Nylon |
Military Category | No |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- Q2 PRODUCTS 12-10 GA. SEAMLESS NYLON BUTT SPLICE (AWG Yellow 10-12) 100/bag (BFT5)
- ANCOR Ancor 12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack (220120)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- Te Connectivity Wire Connectors & Disconnects