Shop All Wire Terminals
Te Connectivity
Spare Wire Cap Blu 16-14 Awg
Mfr # 328308
Zoro # G505900208
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Nylon
- Insulation Color Blue
- Terminal Type Splice
- Overall Length 0.445 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 328308
- Zoro # G505900208
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.445 in |
Barrel Inside Dia. | 0.9 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Nylon |
Insulation Color | Blue |
Terminal Type | Splice |
Max. Temp. | 221 Degrees F |
Item | Wire Cap |
Features | Serrated |
Wire Type | Stripped Wire |
Connection Material | Copper |
Insulation Dia | 0.149 in |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.5-R)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- Te Connectivity Wire Terminals