Shop All Wire Terminals
Te Connectivity
Spare Wire Cap Blu .120-.145 Ins. Mois.
Mfr # 324695
Zoro # G705900091
product price: $2.75
/ea
Sold in multiples of 5000 for $13,750.00
$13,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Insulation Color Blue
- Terminal Type Splice
- Features Moisture Resistant
- Overall Length 0.515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324695
- Zoro # G705900091
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.515 in |
Details
Insulation Type | Nylon |
Insulation Color | Blue |
Terminal Type | Splice |
Features | Moisture Resistant |
Item | Wire Cap |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Wire Type | Unstripped Wire |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- Te Connectivity Wire Terminals