Shop All Wire Terminals
Te Connectivity
SPADE TERMINAL 18-14 AWG TPBR
Mfr # 60775-2
Zoro # G000926840
product price: $0.16
/ea
Sold in multiples of 12000 for $1,920.00
$1,920.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2.08 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Wire Type Regular Wire
- Overall Length 0.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60775-2
- Zoro # G000926840
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.797 in |
Barrel Inside Dia. | 0.065 in, 0.12 in |
Details
Wire Range | 0.8 to 2.08 mm² |
Insulation Type | Non-Insulated |
Wire Type | Regular Wire |
Seam | Open Barrel |
Item | Spade Terminal |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Terminal Type | Spade Tongue |
Contact Plating Material | Tin |
Insulation Dia | 0.1 to 0.14 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- Te Connectivity Wire Connectors & Disconnects