Shop All Wire Terminals
Te Connectivity
SOLISTRAND RINGTONG
Mfr # 170721-1
Zoro # G300942960
product price: $0.19
/ea
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size M4
- Terminal Type Ring Tongue
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170721-1
- Zoro # G300942960
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Barrel Inside Dia. | 0.061 in |
Overall Length | 0.623 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- Te Connectivity Wire Connectors & Disconnects