Shop All Wire Terminals
Te Connectivity
SOLIS SPR SPD 16-14 10
Mfr # 8-53125-1
Zoro # G700976879
Sold in multiples of 300 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Overall Length 0.685 in
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-53125-1
- Zoro # G700976879
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.685 in |
Barrel Inside Dia. | 0.085 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Max. Temp. | 338 Degrees F |
Contact Plating Material | Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- Te Connectivity Wire Terminals