Shop All Wire Terminals
Te Connectivity
Solis Sp Spd 22-16Com22-18Mil4
Mfr # 53175-1
Zoro # G005900456
product price: $0.30
/ea
Sold in multiples of 400 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Max. Temp. 338 Degrees F
- Overall Length 0.576 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53175-1
- Zoro # G005900456
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.576 in |
Barrel Inside Dia. | 0.141 in |
Details
Wire Range | 22 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Item | Spade Terminal |
Terminal Type | Spring Spade |
Seam | Closed Barrel |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- Te Connectivity Wire Connectors & Disconnects