Shop All Wire Terminals
Te Connectivity
SOLIS SP SPD 16-14 5
Mfr # 53177-1
Zoro # G800975314
product price: $0.27
/ea
Sold in multiples of 400 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #5
- Seam Closed Barrel
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53177-1
- Zoro # G800975314
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Overall Length | 0.576 in |
Barrel Inside Dia. | 0.165 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Spade Terminal |
Max. Temp. | 170 Degrees C |
Terminal Type | Spring Spade |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- Te Connectivity Wire Terminals