Shop All Wire Terminals
Te Connectivity
SOLIS RING UL.JIS.CSA(12-10)
Mfr # 170727-2
Zoro # G700942843
Sold in multiples of 74 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size M10
- Barrel Inside Dia. 0.18135 in
- Overall Length 1.1115 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170727-2
- Zoro # G700942843
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Stud Size | M10 |
Barrel Inside Dia. | 0.18135 in |
Overall Length | 1.1115 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK100 (3519PK)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- MIDWEST FASTENER 22 WG to 18 WG x #8 Uninsulated Ring Terminals 20PK (70062)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- Te Connectivity Wire Connectors & Disconnects