Shop All Wire Terminals
Te Connectivity
SOLIS RING 22-16 6 UNPLTD
Mfr # 34105-3
Zoro # G900943015
product price: $0.82
/ea
Sold in multiples of 1000 for $820.00
$820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Terminal Type Ring Tongue
- Overall Length 0.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34105-3
- Zoro # G900943015
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.449 in |
Barrel Inside Dia. | 0.061 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Contact Plating Material | Copper, Unplated |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- Te Connectivity Wire Connectors & Disconnects