Shop All Wire Terminals
Te Connectivity
SOLIS RECT 22-16COMM22-18MIL 2
Mfr # 324576-1
Zoro # G300979751
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #2
- Wire Type Solid or Stranded, Regular Wire
- Max. Temp. 170 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324576-1
- Zoro # G300979751
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Barrel Inside Dia. | 0.061 in |
Overall Length | 0.5039 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 170 Degrees C |
Terminal Type | Rectangular Tongue |
Seam | Closed Barrel |
Features | Inspection Slot |
Terminal Orientation | Straight |
Contact Plating Material | Gold, Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- Te Connectivity Wire Connectors & Disconnects