Shop All Wire Terminals
Te Connectivity
SOLIS R HR 22-16COM 22-18MIL 6
Mfr # 322797
Zoro # G801034591
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Max. Temp. 650 Degrees F
- Overall Length 0.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322797
- Zoro # G801034591
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.449 in |
Barrel Inside Dia. | 0.061 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 650 Degrees F |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- HONDA Air Cleaner (17211-899-000)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- Te Connectivity Wire Connectors & Disconnects