Shop All Wire Terminals
Te Connectivity
SOLIS R 22-16 COMM 22-18MIL 10
Mfr # 34109
Zoro # G700975780
product price: $0.31
/ea
Sold in multiples of 350 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Wire Type Solid or Stranded, Copper
- Barrel Inside Dia. 0.061 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34109
- Zoro # G700975780
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.061 in |
Overall Length | 0.574 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Copper |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- GARDNER BENDER 22-18 Ga. Insulated Wire Butt Splice Red 22 pk (20-121)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (24C920)
- Te Connectivity Wire Terminals