Shop All Wire Terminals
Te Connectivity
SOLIS R 22-16 COMM 22-18 MIL 6
Mfr # 34105
Zoro # G100975649
product price: $0.14
/ea
Sold in multiples of 650 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.449 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34105
- Zoro # G100975649
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.449 in |
Barrel Inside Dia. | 0.061 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Copper |
Seam | Closed Barrel |
Contact Plating Material | Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- GARDNER BENDER 22-14 Ga. Crimp Connectors White 10 pk (20-089)
- Te Connectivity Wire Terminals