Shop All Wire Terminals
Te Connectivity
SOLIS R 22-16 COMM 22-18 MIL 2
Mfr # 34103
Zoro # G800975574
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #2
- Wire Type Solid or Stranded, Regular Wire
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34103
- Zoro # G800975574
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Barrel Inside Dia. | 0.061 in |
Overall Length | 0.449 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- Te Connectivity Wire Terminals