Shop All Wire Terminals
Te Connectivity
SOLIS R 12-10 4 SNPB 93/7
Mfr # 322447-1
Zoro # G001034421
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Overall Length 0.63 in
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322447-1
- Zoro # G001034421
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Contact Plating Material | Copper, Tin-Lead |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- RACO Cast Uninsulated Compression, Metallic (2842)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- Te Connectivity Wire Connectors & Disconnects