Shop All Wire Terminals
Te Connectivity
SOLIS DIN 4.0-6.0 R M8
Mfr # 165304
Zoro # G501034068
product price: $0.46
/ea
Sold in multiples of 5000 for $2,300.00
$2,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 to 6 mm²
- Insulation Type Non-Insulated
- Stud Size M8
- Wire Type Regular Wire
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165304
- Zoro # G501034068
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M8 |
Overall Length | 1.033 in |
Barrel Inside Dia. | 0.142 in |
Details
Wire Range | 4 to 6 mm² |
Insulation Type | Non-Insulated |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- Te Connectivity Wire Terminals