Shop All Wire Terminals
Te Connectivity
SOLIS DIN 4.0-6.0 R M5
Mfr # 165302
Zoro # G201033811
product price: $0.27
/ea
Sold in multiples of 300 for $81.00
$81.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 to 6 mm²
- Insulation Type Non-Insulated
- Stud Size M5
- Seam Standard, Closed Barrel
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165302
- Zoro # G201033811
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Barrel Inside Dia. | 0.142 in |
Overall Length | 0.797 in |
Details
Wire Range | 4 to 6 mm² |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- Te Connectivity Wire Connectors & Disconnects