Shop All Wire Terminals
Te Connectivity
SOLIS DIN 1.5-2.5 R M5
Mfr # 165298
Zoro # G001033806
product price: $0.37
/ea
Sold in multiples of 200 for $74.00
$74.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.5 to 2.5 mm²
- Insulation Type Non-Insulated
- Stud Size M5
- Terminal Type Ring Tongue
- Overall Length 0.763 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165298
- Zoro # G001033806
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 0.763 in |
Barrel Inside Dia. | 0.091 in |
Details
Wire Range | 1.5 to 2.5 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (546)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- ABB AF16 30A, 4P, Screw Term, 24-60V50/60Hz, 20- (AF16-40-00-11)
- Te Connectivity Wire Terminals