Shop All Indicator Lights
Te Connectivity
Solid State Relays - Industrial Mount Ssrk Srs, Din Mount, 30A, 240V Ac - Dc I/P
Mfr # 9-1393030-4
Zoro # G805816261
Sold in multiples of 2 for $121.58
$121.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Finger-Safe (IP20) Screw Clamps
- Length 82.3 mm
- Temp. Range -30 to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 9-1393030-4
- Zoro # G805816261
- Country of Origin India
- Category Indicator Lights
Dimensions
Length | 82.3 mm |
Height | 111.5 mm |
Width | 22.5 mm |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Finger-Safe (IP20) Screw Clamps |
Temp. Range | -30 to 80°C |
Contact Rating | 30 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Raised Indicator Light, 12mm, 240V, Red (22NY96)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- Te Connectivity Switches