Shop All Splicing Connectors
Te Connectivity
SOLI PSP 6 AU
Mfr # 34319-3
Zoro # G501034549
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Military Category No
- High Temperature Rating 500°F
- Wire Insulation Support Without
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34319-3
- Zoro # G501034549
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 6 AWG |
Details
Military Category | No |
High Temperature Rating | 500°F |
Wire Insulation Support | Without |
Product Type | Splice |
Sealable | No |
Splice Material | Copper |
Plating Material | Gold |
Contact Plating Thickness | 50µin |
Insulated | No |
Splice Type | Parallel Splice |
Contact Plating Material | Gold |
Serrated | Yes |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 3/4In Hub, Iron (JBK-75-BS)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- Te Connectivity Splicing Connectors