Shop All Splicing Connectors
Te Connectivity
SOLI PSP 16-14 AU
Mfr # 34137-4
Zoro # G601034838
product price: $4.69
/ea
Sold in multiples of 500 for $2,345.00
$2,345.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .301 in
- Wire Size 16 to 14 AWG
- Outside Diameter .165 in
- Plating Thickness 100µin
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34137-4
- Zoro # G601034838
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .301 in |
Wire Size | 16 to 14 AWG |
Outside Diameter | .165 in |
Barrel Inside Diameter | .085 in |
Barrel Inside Diameter (Min) | .085 in |
Details
Plating Thickness | 100µin |
Product Type | Splice |
Splice Material | Copper |
Operating Temperature Range | 260°C |
Plating Material | Gold |
Splice Type | Parallel Splice |
Terminal & Splice Style | Splice |
Contact Plating Thickness | 100µin |
High Temperature Rating | 500°F |
Contact Plating Material | Gold |
Sealable | No |
Insulated | No |
Serrated | Yes |
Discrete Wire Type | Solid or Stranded |
Material Thickness | .84 mm |
Wire Insulation Support | Without |
Military Category | No |
Number of Serrations | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- Te Connectivity Wire Connectors & Disconnects