Shop All Solar Panel Accessories
Te Connectivity
SOLARLOK R P-P 4/4
Mfr # 1740700-1
Zoro # G301068157
product price: $49.99
/ea
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Bypass Diode With
- Contact Finish Silver
- Number of Contact Rails 4
- Connection Style Plug Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1740700-1
- Zoro # G301068157
- Country of Origin United States
- Category Solar Panel Accessories
Dimensions
Dimensions | 115 x 110 x 22.5mm (W x D x H) |
Details
Item | Junction Box |
Housing Color | Black |
Bypass Diode | With |
Contact Finish | Silver |
Number of Contact Rails | 4 |
Connection Style | Plug Connector |
Keying | Minus, Plus |
Interconnection Type | Serial |
Diode Style | SL1010 |
Contact Base Material | Copper Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GNF323)
- XANTREX C-Series Solar Charge Controller - 40 Amps (C40)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- KLEIN TOOLS APP Compatible Connector to MC4 Adapter, Accessory Parts (29215)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- Te Connectivity Solar Panel Accessories